Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB364384

MPN #: T1190TBK

San Jamar® Savvy® Oceans® Lever Roll Towel Dispenser - Black - T1190TBK

Product Description
Savvy® Oceans® Lever Roll Towel Dispenser

The Savvy® Oceans® Lever Roll Towel Dispenser is both aesthetically pleasing and operationally functional in any washroom environment. It is universal and will dispense any quality of roll towel.
  • Continual availability of paper is provided by the Infinity® System automatic transfer, eliminating stub roll waste.
  • The lever handle has been treated with Bio–Pruf® to inhibit bacteria growth.
  • Measurements: 13"W x 9-1/4"D x 16-1/2"H.
PRICE
$179.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth9-1/4 in
Height16-1/2 in

Product Details

TypeManual
ColorBlack
Paper TypeNon-Perforated Roll
StylePush Lever
Mounting LocationSurface Wall Mount
Capacity4" Stub Roll & 8" Roll
MaterialPlastic
DescriptionSavvy Oceans Lever Roll Towel Dispenser
Package Quantity1
Manufacturers Part NumberT1190TBK
BrandSan Jamar