Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233235

MPN #: 73529523

Flextur™ Boxed Towel Dispenser, 9-1/2"W x 2-3/4"H, Black

Product Description
Flextur™ Boxed Towel Dispenser (4-5/8" x 9-1/2") offers a durable, efficient way to store and dispense Kimberly-Clark Wipers or similarly sized boxed wipers. Built from heavy-duty steel, this dispenser is designed to integrate seamlessly with Flextur™'s 14-gauge metal pegboard and tool board systems.

Sized specifically for 4.6" wide by 9.5" deep towel boxes, this dispenser keeps cleaning supplies organized, protected, and easily accessible in any industrial or commercial workspace. Easily move or reposition the dispenser to the optimal location as your workflow changes, keeping your workspace clean, efficient, and LEAN. American Made in Dalton, Ohio U.S.A.

Features:
  • 16-Gauge Steel Construction
  • Black Powder Coat Finish
  • Works on all Flextur™ Tool Board
  • Patented Design


PRICE
$71.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/2 in
Depth4-5/8 in
Height2-3/4 in
Weight3 lbs

Product Details

Capacity20
FinishPowder Coated
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number73529523
BrandFlextur

Warranty

Warranty1