Bobrick® 18 Gallon Interchangeable Receptacle Module
Write a Review
|
Questions & Answers (0)
Product Description
For use with ClassicSeries recessed convertible paper towel dispenser/receptacle. Works with B-3944, B-3961, and B-3974 series. Capacity: 18-gal. (68-L).
PRICE
$237.53
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Automatic |
| Capacity | 18 |
| Material | Stainless Steel |
| Description | Waste Receptacle Module |
| Color | Stainless Steel |
| Series | ClassicSeries |
| Manufacturers Part Number | B-368-60 |
| Brand | Bobrick |