Sea Breeze Line Set 239-0004, 3/8" OD x 5/8" OD x 50'
Write a Review
|
Questions & Answers (0)
Product Description
Sea Breeze line sets for Mini-Split Units include copper tubing with Insulation, 50 ft. of 1/4" wall insulated copper tubing with flare fitting. The liquid line size is 3/8" OD and the suction line size is 5/8" OD. 1 Year Limited Warranty.
PRICE
$505.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 600 in |
| Weight | 27.3 lbs |
Product Details
| Type | Line Set |
| Material | Copper |
| Color | Black |
| Manufacturers Part Number | CTK385850 |
| Brand | Sea Breeze |
Warranty
| Warranty | 1 yr |