Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whynter

Model # :WBB3114261

MPN #: ARC-1230WN

Whynter ARC-1230WN Portable Air Conditioner/Dehumidifier, Dual Hose Cooling, 14000 BTU, 115V, White

Product Description
The Whynter ARC-1230WN Inverter Dual Hose Portable Air Conditioner has the highest cooling BTU (14,000 ASHRAE / 12,000 SACC) in the market. The cooling power you need to cool, dehumidify or circulate the air in up to 600 sq. ft of space. Smart functionalities include the NetHome Plus app to control your portable air conditioner through Wi-Fi from virtually anywhere. You can also control it with Amazon Alexa or Google Home voice assistant. Intelligent features such as the 24-hour Timer, Sleep Mode, Auto restart, Self-Diagnosis, Express Run Settings, Schedules, and Filter Check Reminder Light. Introduction to Inverter Technology As pioneers in the air comfort industry, we are introducing the next-generation Inverter Technology currently only being used in high-efficiency ductless mini-split air conditioners to our NEX line of portable air conditioners. The variable-speed system allows the compressor to optimize efficiency and power consumption together while maintaining a specified output. Below are the advantages of inverter technology: Estimated 40% – 50% in energy savings 2 times quicker to achieve desired temperature Quieter operation Minimized temperature fluctuations No voltage peaks from the compressor Hose-in-hose Setup The innovative two-hose-in-one design and the sealed bottom structure ensure no heat leakage. This cooling setup extracts and exhausts air from the outside, so the indoor space reaches an independent and balanced cool air circulation. As a result, the entire room can be cooled down quickly and effectively. Ultra quiet Operation The noise level is as low as 42.5dB(A) in low fan speed, almost as quite as a library. Full Coverage Airflow The fully automatic 80-degree vent louver optimizes the air distribution in the room with a 52% better coverage. Smart Control (WiFi-enabled & Voice-connected) You can control your portable air conditioner anywhere with the NetHome Plus app for Android and iOS and make your home comfortable even before you arrive. Also, you can use Amazon Alexa or Google Home voice assistant to operate the air conditioner. Hassle-free operation The patented self-evaporative technology frees you from needing to drain your unit in most environments. Alternatively, the included gravity drain hose can be utilized for continuous drainage in humid climates. The display includes a handy filter and tank full notifications to take the guesswork out of maintaining your unit. Portability Move it anywhere with the 4-wheel design and handles. Easy to setup in most vertical or horizontal windows with the convenient snap-together window kit (included).

PRICE
$775.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-1/2
Width16-3/4 in
Depth32-1/2 in
Height19 in
Coverage Area600 ft²

Product Details

Pints/Day Dehumidification87
CFM388 CFM
ColorWhite
Amperage12 A
Hertz60 Hz
BTU Cooling14000
Wattage1298 W
Voltage115 V
MaterialPlastic
Phase1
Manufacturers Part NumberARC-1230WN
BTU14000
BrandWhynter

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL
Energy Efficiency Rating (EER)10.7