Whynter ARC-1230WNH Portable Air Conditioner/Dehumidifier, Dual Hose Cooling, 14000 BTU, 115V, White
Write a Review
|
Questions & Answers (0)
Product Description
The Whynter ARC-1230WNH Inverter Dual Hose Portable Air Conditioner and Heater has the highest cooling and heating BTU (14,000 ASHRAE / 12,000 SACC) in the market. The cooling power you need to cool, dehumidify or circulate the air in up to 600 sq. ft of space. Smart functionalities include the NetHome Plus app to control your portable air conditioner through Wi-Fi from virtually anywhere. You can also control it with Amazon Alexa or Google Home voice assistant.
Intelligent features such as the 24-hour Timer, Sleep Mode, Auto restart, Self-Diagnosis, Express Run Settings, Schedules, and Filter Check Reminder Light.
Introduction to Inverter Technology
As pioneers in the air comfort industry, we are introducing the next-generation Inverter Technology currently only being used in high-efficiency ductless mini-split air conditioners to our NEX line of portable air conditioners. The variable-speed system allows the compressor to optimize efficiency and power consumption together while maintaining a specified output.
Below are the advantages of inverter technology:
Estimated 40% – 50% in energy savings
2 times quicker to achieve desired temperature
Quieter operation
Minimized temperature fluctuations
No voltage peaks from the compressor
Hose-in-hose Setup
The innovative two-hose-in-one design and the sealed bottom structure ensure no heat leakage. This cooling setup extracts and exhausts air from the outside, so the indoor space reaches an independent and balanced cool air circulation. As a result, the entire room can be cooled down quickly and effectively.
Ultra quiet Operation
The noise level is as low as 47dB(A) in low fan speed, almost as quite as a library.
Full Coverage Airflow
The fully automatic 80-degree vent louver optimizes the air distribution in the room with a 52% better coverage.
Smart Control (WiFi-enabled & Voice-connected)
You can control your portable air conditioner anywhere with the NetHome Plus app for Android and iOS and make your home comfortable even before you arrive. Also, you can use Amazon Alexa or Google Home voice assistant to operate the air conditioner.
Hassle-free operation
The patented self-evaporative technology frees you from needing to drain your unit in most environments. Alternatively, the included gravity drain hose can be utilized for continuous drainage in humid climates. The display includes a handy filter and tank full notifications to take the guesswork out of maintaining your unit.
Portability
Move it anywhere with the 4-wheel design and handles. Easy to setup in most vertical or horizontal windows with the convenient snap-together window kit (included).
PRICE
$799.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/2 |
| Width | 16-3/4 in |
| Depth | 32-1/2 in |
| Height | 19 in |
| Coverage Area | 600 ft² |
Product Details
| CFM | 388 CFM |
| Watts Cooling | 1298 W |
| Color | White |
| Hertz | 60 Hz |
| BTU Cooling | 14000 |
| Amps Cooling | 12 A |
| Dehumidification | 87 |
| Voltage | 115 V |
| Material | Plastic |
| Phase | 1 |
| Manufacturers Part Number | ARC-1230WNH |
| Brand | Whynter |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL |
| Energy Efficiency Rating (EER) | 10.7 |