Sea Breeze Line Set 239-0007, 1/4" OD x 5/8" OD x 25'
Write a Review
|
Questions & Answers (0)
Product Description
Sea Breeze line sets for Mini-Split Units include copper tubing with insulation, 25 ft. of 1/4" wall insulated copper tubing with flare fitting. The liquid line size is 1/4" OD and the suction line size is 5/8" OD. 1 Year Limited Warranty.
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 in |
| Weight | 13.6 lbs |
| Liquid Connection Size | 1/4 in |
| Suction Connection Size | 5/8 in |
Product Details
| Type | Line Set |
| Includes | Insulated Liquid & Suction Lines With Flare Fittings |
| Material | Copper |
| Color | Black |
| Manufacturers Part Number | CTK145825 |
| Brand | Sea Breeze |
Warranty
| Warranty | 1 yr |