Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Friedrich

Model # :WBB3167790

MPN #: CEW08B11B

Friedrich® Chill Premier Smart Window/Wall Air Conditioner with Heat, 8000 BTU, 115V, R32

Product Description
Friedrich®'s Chill® Premier room air conditioners are smart, energy efficient, and quiet. With built-in Wi-Fi the user can control from anywhere, anytime to eliminate wasted energy and lower utility and maintenance costs while extending the life of the unit. This line comes with R32 refrigerant, which is a greener, more sustainable refrigerant with a lower global warming potential. R32 refrigerant is also more efficient to provide the user with EER ratings up to 12.2. The Chill® Premier line has QuietMaster® technology which allows the units to be 25% quieter than other room air conditioners. The Chill® Premier line has corrosion protection on both the internal and external coils to protect and extend the life of the unit. The CEW models have electric heat to provide heating and cooling. These models have a slide out chassis for installation in a window or through the wall. This line comes with a 1-year parts warranty.

QuietMaster® Technology
Engineered for quiet performance with superior components. As much as 25% quieter than competitor's products.
  • Heavy-duty insulation on inner wall for sound absorption
  • Stiffened sheet metal casing to block external noise
  • Wide air discharge vents optimize airflow and minimize front panel noise
  • Counterweights dampen vibration and decrease sound
Smart Wi-Fi Control with Voice Command
Home or away, you're in control with the FriedrichGo™ App. Integrated Wi-Fi control from your smartphone plus voice command compatibility. Simplified set-up gets you connected in minutes. New intuitive platform makes it easier to take control anytime, anywhere!

Comfort and Convenience
Finding the perfect temperature is easy with the Chill® Premier. The unit is designed with three cooling, heating and fan-only speeds, eight-way airflow control, and a unique sleep setting.

Breathe EasierAll Chill® Premier units come equipped with a washable air filter and check filter alert to help you maintain fresh clean air in your home.

Earth Friendly
Friedrich®'s commitment to environment-friendly cooling is shown in the Chill® Premier. The unit uses eco-friendly R-32 refrigerant and arrives in recyclable packaging.

Installation
Chill® Premier CCW and CEW models are designed with a slideout chassis for more permanent installation and easier access for maintenance. Standard window installation hardware is included.

PRICE
$669.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth24 in
Height15-3/16 in
Weight54.7 lbs
Cord Length6 ft
Window Width Min/Max26/36 in
Coverage Area250-350 ft²
Wall Cut-Out Width20-1/4 in
Wall Cut-Out Height16 in
Window Height Min/Max15-1/4 in
Max Wall Thickness19-3/4 in

Product Details

Assembly RequiredNo
Amps Heating12.0 A
BTU Heating4,000
Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling8000
Dehumidification2.1 PPH
Phase1
Manufacturers Part NumberCEW08B11B
BrandFriedrich
TypeWindow Air Conditioner
CFM211 CFM
Watts Cooling730 W
Remote IncludedYes
Remote ControlYes
ColorWhite
Hertz60 Hz
Amp Circuit15 A
Combined Energy Efficiency Ratio (CEER)10.9
Amps Cooling7.2 A
Temperature Range Cooling61 to 88 °F
Voltage115 V
ControlElectronic
Power Cord Type5-15P

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed
Energy Star CertifiedNo
Energy Efficiency Rating (EER)12.0