SBR Rubber Push-In Grommet for 1" Hole ID and 1/16" Edge Thickness - 3/8" ID - Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes. SBR Rubber is the most common grommet material due to its good abrasion resistance.
PRICE
$6.10
9
9
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Hole ID | 1" |
| Fits Edge Thickness | 1/16" |
| Grommet Height | 1/4" |
| Grommet Outside Dimension | 1-1/4" |
| Grommet Inside Dimension | 3/8" |
Product Details
| Color | Black |
| For Use With | General Purpose |
| For Outdoor Use | No |
| Durometer | 55A |
| Temperature Range | -20 to 170 () °F |
| Material | SBR |
| Package Quantity | 10 |
| Manufacturers Part Number | BULK-GMT-SBR-54 |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | AN931-6-16 |