Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2328206

MPN #: BULK-RS-SBR75-111

SBR Rubber Sheet with Acrylic Adhesive - 75A - 1/8" Thick x 36" Wide x 36" Long

Product Description
SBR is a good economical choice for general purpose use and offers good abrasion resistance.

PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width3 ft
Thickness1/8 in
Tensile Strength800 psi
Density1.45 g/cm³
Tear Strength18 N/mm

Product Details

ColorBlack
Material Temperature Range-45 to 200 °F
Durometer75A
UV ResistanceFair
Compression Set0.35
MaterialSBR
DescriptionSBR Rubber Sheet with Acrylic Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-SBR75-111
Backing TypeAcrylic Adhesive
GradeStandard
Chemical ResistanceFair
Oil ResistanceFair
Adhesive Temperature Range-30 to 230 °F
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 AA 706