Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Nilfisk

Model # :WBB3250008

MPN #: 50000673

Nilfisk SC550™ 20C EcoFlex™ Walk-Behind Floor Scrubbers

Product Description
Labor shortages and high employee turnover mean cleaning equipment needs to be easy to learn and intuitive to operate. The SC550 allows even first-time operators to get started fast and clean like pros.

Features:
  • 7" high quality screen has intuitive controls that only show what is needed. The touch screen is complemented with a dial that makes it easy to use if an operator's hands are wet or if they are wearing gloves
  • Operators get up and running quickly with onboard tutorials. Step-by-step maintenance guides and a daily maintenance checklist are built into the user interface
  • Colored touchpoints indicate where users should interact for efficient maintenance. For example, you can easily see how to remove the squeegee and where to hang it to dry


PRICE
$12,945.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/4 in
Height41-5/16 in
Weight244.7 lbs
Pad Pressure66 lbs
Squeegee Width31-7/8 in
Cleaning Width20 in

Product Details

RPM120 rpm
TypeWalk-Behind Floor Scrubbers
Solution Tank Capacity13 gal
Vacuum Motor350 HP
ColorBlue
Drive SystemTraction Drive
Cleaning Capacity27,447 ft²/hr
Power SourceBattery
Voltage24 V
Manufacturers Part Number50000673
Recovery Tank Capacity13 gal
Decibels63
Brush Motor RPM600 rpm
BrandNilfisk

Warranty

Warranty3 yr