Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB641841

Global Industrial™ Orbital Auto Floor Scrubber w/Traction Drive, 34" Cleaning Path

Product Description
✓ 34"W cleaning path with orbital scrub head is ideal for healthcare, hospitality, and educational environments
✓ Low decibel rating is ideal for cleaning guest and patient areas
✓ Rectangular scrub head easily reaches edges, corners, and hard to clean areas

The Global Industrial™ Orbital Head Auto Floor Scrubber with Traction Drive and a 34" cleaning path is a supreme choice for cleaning hospitals, healthcare and educational facilities. The rectangular scrub head allows the machine to get close to base boards and flush into corners, while the orbital movement is designed for deep grout and dimensional floor cleaning. This automatic scrubber wields an impressive 34" cleaning path that easily scrubs through a standard 8' corridor in just 3 passes, making it 25% more efficient than units with a smaller cleaning path. The 34" Auto Floor Scrubber features an ergonomic squeegee lifting handle and a foot pedal that lifts and lowers the brush head. The unit is constructed with rotationally molded polyethylene housing that is corrosion and impact-resistant for longevity. Large-capacity solution and recovery tanks provide low maintenance. Low decibel rating is ideal for cleaning near guest rooms, patient rooms and class rooms. Includes a battery with a 4-hour runtime. Heavy-duty cast aluminum squeegee assembly. 1-Year Limited Warranty.

  • Heavy-duty cast aluminum squeegee
  • 20-gallon solution and 30.5-gallon recovery tank
  • 34" rectangular cleaning path
  • <70 decibel rating
  • Pad driver and squeegee included
  • PROMOTIONAL PRICE
    $12,999.00

    was $13749.00
    Save $750.00 (5%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length60-13/16 in
    Width38-13/16 in
    Height41-1/2 in
    Weight413 lbs
    Water Lift48 in
    Cleaning Width34 in
    Pad Pressure88 lbs
    Squeegee Width38.8 in
    Turning Radius61 °

    Product Details

    Assembly RequiredNo
    Solution Tank Capacity20 gal
    Cleaning Capacity32,862 ft²/hr
    Power SourceBattery
    MaterialPolyethylene
    Manufacturers Part Number641841
    Recovery Tank Capacity30.5 gal
    Battery Run Time4 hr
    Speed3.75 mph
    BrandGlobal Industrial
    Battery TypeGel 6/210
    RPM140 rpm
    TypeWalk-Behind Automatic Battery Floor Scrubber
    Vacuum Motor24V/422W
    ColorGray
    Drive SystemTraction Drive
    Voltage24 V
    BatteriesGel 6/210
    Decibels<70
    Brush Motor RPM140 rpm

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsCE