Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nilfisk

Model # :WBB3250000

MPN #: 58002002

Nilfisk Dryft™ Micro Scrubbers, 15-7/16" Cleaning Width

Product Description
The Nilfisk Dryft micro scrubber effortlessly cleans hard-to-reach areas, including congested spaces, corners, edges, narrow gaps, and around obstacles. More hygienic than a traditional mop and as compact as a stick vacuum, Nilfisk Dryft provides a deeper clean across the entire floor. It's the mop's natural successor for the times we live in.

Features:
  • Orbital scrub head delivers high cleaning performance (4200 vibrations per min.)
  • Uses 1/3 less water compared to similar products
  • Quick battery charge and swap with 1 hour run-time/charge time
  • Low profile scrubbing deck to clean below furniture and shelves
  • Unique scrubbing deck shape for corner and edge cleaning
  • Magnetic brush pad for quick cleaning and replacement
  • Quick-release squeegee with a tool-free design for simple maintenance
  • 3 button control board with easily adjustable settings
  • Effective "S" movements, making it easy to clean large areas quick and effective
  • Service kits for easy replacement


PRICE
$2,995.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width9-1/8 in
Height58-1/2 in
Pad Pressure33 lbs
Squeegee Width16-7/8 in
Cleaning Width15-7/16 in

Product Details

TypeMicro Scrubber
Solution Tank Capacity0.66 gal
Vacuum Motor120 HP
ColorGray
Drive SystemBrush Assist
Cleaning Capacity1,644 ft²/hr
Power SourceBattery
Voltage25.2 V
Manufacturers Part Number58002002
Recovery Tank Capacity0.74 gal
Decibels74
BrandNilfisk

Warranty

Warranty3 yr