Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641410

Global Industrial™ Electric Walk-Behind Corded Auto Floor Scrubber, 17" Cleaning Path

Product Description
✓ 17”W cleaning path with a coverage rate of 16,000 sq. ft. per hour
✓ Smaller housing for use in narrow spaces
✓ 9.2-gallon solution and 10.5-gallon recovery tanks

The Global Industrial™ Electric Walk-Behind Floor Scrubber provides ergonomic floor maintenance for commercial properties, sports facilities, gymnasiums, schools, and other settings. Constructed from rotationally molded polyethylene, this scrubber is powered by a 0.67 HP motor that offers 140 RPM and 0.67 HP suction for heavy-duty cleaning applications. It has a Pad Assist feature that helps pull the machine forward by the friction of the scrub deck pad against the floor, applying 77 lbs. of pad pressure. Operators simply need to tilt the scrubber forward to allow the spinning pad to contact the floor. Built for durability, this scrubber is corrosion- and impact-resistant.

  • 82' power cord
  • 30”W heavy-duty cast aluminum squeegee assembly for removing cleaning solution
  • Includes a set of squeegee blades and a pad driver
  • Scrub brush and floor pads sold separately
  • PRICE
    $1,799.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length45 in
    Width19 in
    Height43 in
    Weight161 lbs
    Water Lift102 in
    Cord Length82'
    Cleaning Width17 in
    Pad Pressure77 lbs
    Squeegee Width30 in
    Turning Radius60 °

    Product Details

    Assembly RequiredNo
    Solution Tank Capacity9.2 gal
    Cleaning Capacity16,000 ft²/hr
    Power SourceCorded
    Wattage375 Brush / 500 Vacuum Motor W
    MaterialPlastic
    Manufacturers Part Number641410
    Recovery Tank Capacity10.5 gal
    Speed2.8 mph
    BrandGlobal Industrial
    RPM15185 Vacuum Motor rpm
    TypeWalk-Behind Corded Floor Scrubber
    Vacuum Motor0.67 HP
    ColorBlue
    Drive SystemPad Assist
    Voltage110 V
    BatteriesCorded
    Decibels70
    Brush Motor RPM140 rpm