Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :T9FB2262254

MPN #: SCAF-STSI593

Brady® ScaffTag® Scaffold Tag Insert, 100/Pk, 3-1/8" W X 7-5/8" H, Grn/Wht

Product Description
Use these tag inserts with the ScaffTag® Scaffold Management system to provide system, procedural and legal compliance for scaffolds at worksites. Tag insert holders are made of durable, weatherproof plastic and have a printed warning not to use equipment that's visible when the insert is missing. Durable, weatherproof plastic tag inserts provide a clear inspection trail giving integrity and control of work carried out. Saves valuable time when preparing safety audits and is essential for companies working with ISO9000 clients. ScaffTag® Scaffold Management System is internationally used and recognized to assist with the control of scaffolding from first build to dismantle.

PRICE
$235.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/8 in
Height7-5/8 in
Weight2 lbs
Thickness.015 in

Product Details

TypeScaffold Tags Insert
Sign LegendScaffold Released For Access
ColorGreen
MaterialRigid Plastic
Package Quantity100
DescriptionScaffold Tag Insert
Legend HeadingScafftag®
Manufacturers Part NumberSCAF-STSI593
BrandBrady