Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pelouze

Model # :WBB1133630

MPN #: PEL1776111

DYMO® by Pelouze® PEL1776111 S100 Portable Digital USB Shipping Scale,100 Lb.

Product Description
Fully portable scale with built-in wrap-around handle allows you to carry the scale to heavy items instead of lugging items to the scale. Detachable LCD screen for hand-held or wall-mounted viewing of easy-to-read digital reading. Connect scale via USB cable to PC or Mac® to use popular online shipping applications. Convenient "hold" feature locks weight display for ten seconds after package is removed from scale. High capacity scale is perfect for shipping areas. Scale Type: Shipping; Electronic/Mechanical: Electronic. Power Source(s): Computer USB, AC Adapter (Included) or 3 AAA Batteries (Sold Separately).

PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

ColorBlack
BrandPelouze