Ohaus® Scale Interface Kit, PCBA Kit 2nd Platform RC31 R41 RC41
Write a Review
|
Questions & Answers (0)
Product Description
PCBA Kit 2nd Platform RC31 R41 RC41- offers reliable, high-performance circuit board assemblies designed for seamless integration with RC31, R41, and RC41 platforms. Enhancing device functionality, it ensures efficient operation and improved durability.
PRICE
$309.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 in |
| Width | 5-7/8 in |
| Height | 1-3/16 in |
| Weight | 1 lbs |
Product Details
| Type | Interface Cables & Kits |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Interface Kit |
| Color | Green |
| Manufacturers Part Number | 30037446 |
| For Use With | Compact Scale, Counting Scale |
| Brand | Ohaus |