Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786345

MPN #: 30575566

Ohaus® Defender™ 6000 D61XWE50K1L7 Washdown Bench Scale, 19-11/16"x15-11/16",100 lbx0.01lb

Product Description
The Defender™ 6000 Series Extreme Washdown Bench Scale is specifically designed for food, chemical and pharmaceutical applications, including production and packaging. Defender™ 6000 handles the most demanding applications with 316 stainless steel platform and frame, and hermetically-sealed stainless steel IP69K load cell. Defender™ 6000 meets metrological approvals, NSF listing, and supporting HACCP systems.

Features:
  • Applications: Weighing, Counting with APW optimization, Percent Weighing, Checkweighing, Checkcounting, Filling, Dynamic Weighing/Display Hold
  • Display: 6-digit, 7-segment white LED, 20 mm high digits
  • Operation: 100-240 VAC / 50/60 Hz universal power supply, hardwired
  • Communication: Easy access communication ports including RS232 and USB host (included), second RS232/RS485/USB device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog output (sold separately as accessories); GLP/GMP data output with real-time clock
  • Construction: 316 stainless steel platform and frame, hermetically-sealed, stainless steel load cell, IP68/IP69K 316 stainless steel housing indicator and mounting bracket, knife-resistant front panel
  • Design Features: 150% overload capacity protection, bar matrix check light, customizable print templates, menu and key lock, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, auto shut-off, auto tare, adjustable non-slip rubber feet
  • NTEP Certified; Measurement Canada Approved


PRICE
$2,802.60

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width15-11/16 in
Height36-3/8 in
Weight Capacity100 lbs
Weight48.5 lbs
Platform Width15-11/16 in
Readability0.01 LB
Pan/Platform Size19-11/16 x 15-11/16 in
Platform Length19-11/16 in
Unit of Measurementg, kg, lb, oz, lb:oz

Product Details

TypeWashdown Bench Scale
DisplayLED
Platform MaterialStainless Steel
ColorSilver
Power SupplyAC Power
SeriesDefender® 6000
MaterialStainless Steel
InterfaceRS-232, USB
Package Quantity1
Manufacturers Part Number30575566
Legal for TradeYes
BrandOhaus

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNTEP