Ohaus® Scale Protective Cover, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
In-Use-Cover, Set(10), V71- protects connectors during operation, preventing dust, moisture, and damage. Durable and easy to install, these covers extend equipment lifespan, ensure reliable performance, and reduce maintenance costs.
PRICE
$155.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/8 in |
| Width | 7-1/8 in |
| Height | 2-3/16 in |
| Weight | 1 lbs |
Product Details
| Type | Protective Cover |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Protective Cover |
| Color | Clear |
| Manufacturers Part Number | 30037469 |
| For Use With | Fits Valor 7000 Models |
| Brand | Ohaus |