Ohaus® Scale Interface Kit, RS232 Kit R31 RC31 R41 RC41 R71 V71
Write a Review
|
Questions & Answers (0)
Product Description
RS232 Kit R31 RC31 R41 RC41 R71 V71 - provides robust serial communication connectivity, enabling seamless integration with legacy systems. It ensures reliable data transmission, enhances device compatibility, and supports efficient workflow.
PRICE
$309.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 in |
| Width | 5-7/8 in |
| Height | 1-3/16 in |
| Weight | 1 lbs |
Product Details
| Type | Interface Cables & Kits |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Interface Kit |
| Color | Green |
| Manufacturers Part Number | 30037448 |
| For Use With | Fits Ranger 3000, 4000, 7000, Counting Scales 3000, 4000, Valor 7000 Models |
| Brand | Ohaus |