SCBA Mobile Bottle Cart, Four Shelf Levels, Holds 16 Bottles, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Bottle cart consists of open wire, chrome plated shelving uprighted on posts with casters. Two casters have foot operated brakes. Full length dividers separate shelves to hold SCBA bottles. Standard units available hold 16-42 bottles or can be custom designed to fit your specifications.
PRICE
$1,199.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 38 in |
| Weight Capacity | 800 lbs |
| Weight | 95 lbs |
| Cylinder Size | 5" - 8" Dia. |
| Wheel Size | 5" |
| Gauge | 9 ga |
Product Details
| Assembly Required | Yes |
| Type | Cart |
| Color | Silver |
| Wheel Type | (2) Swivel Casters & (2) Swivel/Brake Casters |
| Style | Mobile |
| Capacity | 16 Cylinders |
| Cylinder Type | SCBA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | VBR-16 |
| Number of Fixed Shelves | 4 |
| Brand | Groves |
Warranty
| Warranty | 5 yr |