Ready Rack® Universal Bottle Rack UBR-4
Write a Review
|
Questions & Answers (0)
Product Description
Units come standard with handles to ease movement, bottle divider grids that are coated to protect bottles from damage, four heavy duty casters, and two foot operated brakes. The UBR-4 can accommodate four large diameter SCBA cylinders or four M cylinders. Ships knocked down for freight savings.
PRICE
$345.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 20 in |
| Height | 40 in |
| Weight Capacity | 800 lbs |
| Weight | 41 lbs |
| Cylinder Size | 5" - 8" Dia. |
| Wheel Size | 5" |
| Gauge | 9 ga |
Product Details
| Assembly Required | Yes |
| Type | Cart |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Wheel Type | (2) Swivel Casters & (2) Swivel/Brake Casters |
| Style | Mobile |
| Capacity | 4 Cylinders |
| Cylinder Type | SCBA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | UBR-4 |
| Brand | Groves |
Warranty
| Warranty | 5 yr |