Windex Multi-Surface Ammonia Free Streak-Free Cleaner, 128 oz Refill Bottle, 4/Case - 697262
Write a Review
|
Questions & Answers (0)
Product Description
Windex® Non-Ammoniated Multi-Surface Cleaner, multi-surface cleaner offers the famous Windex® cleaner streak-free shine with a refreshing scent. Cleans a wide variety of surfaces, including sealed marble, sealed granite, stainless steel, UV-protected windows, factory-installed low-E coated windows, glass frames and other glass décor, bathroom fixtures like those made of chrome, lead or flint glass, Plexiglas®*, Lucite®*, tile, plastic, vinyl and aluminum.
*Plexiglas® is a registered trademark of Arkema France. *Lucite® is a registered trademark of Lucite International, Inc.
*Plexiglas® is a registered trademark of Arkema France. *Lucite® is a registered trademark of Lucite International, Inc.
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-7/9 in |
| Size | 1 gal |
Product Details
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Style | Liquid |
| Capacity | 1 gal |
| Scent | Fresh |
| Applicable Materials | Ceramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl |
| Size Type | Gallon Bottle |
| Helps Remove | Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil |
| Package Quantity | 4 Bottles |
| Description | Non-Ammoniated Multi Surface Cleaner |
| Manufacturers Part Number | 697262 |
| Brand | Windex |