Mr. Sketch® Scented Stix Watercolor Markers - Fine Point - 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Unleash your child's imagination into a world of cinnamon giraffes and blueberry airplanes with Mr. Sketch Scented Stix Markers. With each color linked to a satisfying scent, you'll excitedly watch your youngster explore a world where smells and colors combine. The scented markers feature a slim barrel and a bullet tip that's ideal for details. That means your budding artist can confidently sketch letters and create fine lines. So gather around the table and let the scents inspire your family's creations.
Color Assortment Includes: Black/Licorice; Blue/Blueberry; Brown/Cinnamon; Green/Mint; Orange/Orange; Pink/Watermelon; Purple/Grape; Red/Cherry; Turquoise/Mango; Yellow/Lemon
Color Assortment Includes: Black/Licorice; Blue/Blueberry; Brown/Cinnamon; Green/Mint; Orange/Orange; Pink/Watermelon; Purple/Grape; Red/Cherry; Turquoise/Mango; Yellow/Lemon
PRICE
$9.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Art Supply Type | Permanent Marker |
| Type | Marker |
| Style | Art Markers |
| Subject | Art |
| Description | Scented Watercolor Markers |
| Package Quantity | 10/Pack |
| Manufacturers Part Number | 3610 |
| Grade | Pre K - 3 |
| Tip Type | Bullet |
| Ink Color Family | Assorted |
| Washable | No |
| Brand | Mr. Sketch |
Compliance & Certifications
| Certifications | ACMI AP Non-Toxic Certified |