Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2569657

MPN #: XU-DG6R8BSCH-BAR-CHYW-GG

Flash Furniture School House Back Metal Restaurant Barstool - Cherry Wood Seat - HERCULES Series

Product Description
The metal barstool is a popular choice for furnishing restaurants, pool halls, lounges, bars and other high traffic establishments. This stool is easy to clean, which is an important aspect when it comes to a business. This stool was designed to withstand the daily rigors in the hospitality industry, but will also provide a chic look to your home. The frame is stabilized using two welded support bars, which includes a footrest. The floor glides help protect your floors and ensure smooth gliding. The simple and lightweight design of this stool will not disappoint, whether used for residential or commercial grade use.

PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height41-3/4 in
Weight Capacity500 lbs
Seat Width16-3/4 in
Seat Depth16-1/4 in
Seat Height29 in
Min Seat Height29 in
Max Seat Height29 in

Product Details

Frame Color FamilyBlack
StackableNo
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberXU-DG6R8BSCH-BAR-CHYW-GG
BrandFlash Furniture
TypeBar Stool
ColorCherry
Mobile or StationaryStationary
Seat Color FamilyCherry
Casters IncludedNo
DescriptionBar Height Restaurant Stool
Package Quantity1
Frame MaterialMetal
Back StyleSchool House Back
Back TypeLow Back
Seat MaterialWood

Warranty

Warranty5 Years Limited (non-moving metal parts); 2 Years on Parts