Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB3218700

MPN #: RUT-498A-BS-NV-GG

Flash Furniture® Hercules Stack Bar Stool with Air-Vent Back, 400 lb. Capacity, Navy

Product Description
Grab the attention of visitors when they step into your business or venue and see this smart looking stackable bar stool. This modern beauty features a fully perforated contoured backrest to provide airflow as well as a contoured seat with a waterfall edge to relieve leg pressure for a comfortable seating experience. The steel sled base frame holds up to 400 lbs. static weight, features an integrated footrest, and includes floor protector glides to prevent damage to hard flooring surfaces. Designed for versatility this chair is designed for reception areas, school functions, break rooms, cafeterias and event spaces. Arriving fully assembled for your convenience, this stool wipes clean easily with a damp cloth and has a recommended stack quantity of up to 3 stools high for storage or flooring maintenance. Mix and match with our matching counter stools and guest chairs to give any venue added visual depth and dimension.

PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth23-1/4 in
Height44-1/4 in
Weight Capacity400 lbs
Seat Width16-1/4 in
Seat Depth17 in
Seat Height30-1/4 in
BaseSled

Product Details

Assembly RequiredNo
Frame Color FamilyGray
StackableYes
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberRUT-498A-BS-NV-GG
BrandFlash Furniture
TypeOffice Bar Stool
ColorBlue
Mobile or StationaryStationary
Footrest IncludedYes
Seat Color FamilyNavy
Casters IncludedNo
Package Quantity1
Frame MaterialSteel
Back StylePerforated Back
Back TypeMid Back
Seat MaterialPlastic

Warranty

Warranty1