United Scientific Wash Bottle w/ Unitary Colored Caps, LDPE, 500ml Capacity, Clear, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Set of four 500ml LDPE bottles are translucent and manufactured from low density polyethylene (LDPE). Graduated on the outer surface to reflect an approximate volume of solution filled or dispensed. Bottles include polypropylene (PP) caps, one each of red, yellow, blue and white.
PRICE
$20.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Wash Bottle |
| Capacity | 500 |
| Closure Type | Screw Closure |
| Material | Polyethylene |
| Package Quantity | 4 |
| Color | Clear |
| Manufacturers Part Number | WBSET4 |
| Cap Material | Polypropylene |
| Cap Color Family | Red |
| Brand | United Scientific |