Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shel Lab

Model # :WBB2235486

MPN #: SCO2W

SHEL LAB® SCO2W CO2 Water Jacketed Incubator, 1.5 Cu.Ft. (42 L), 115V

Product Description
SHEL LAB® SCO2W water jacketed CO2 incubator and is an ideal benchtop unit for cell culture applications. It provides a precisely controlled, accurate, pure environment throughout the culturing process. SHEL LAB® CO2 incubators are designed to provide the uniform temperatures and highly stable CO2 environments that are necessary to prevent shocks to cells.

Standard Design Features:
  • Infrared (IR) CO2_Sensor is extremely quick to recover CO2 levels after door openings and ensures superior pH stability
  • Unique water jacket design provides excellent temperature uniformity of +/-0.2°C at 37°C
  • Humidity levels maintained through evaporation of up to 95%
  • Data logging capabilities
Designed to Minimize Contamination Includes:
  • Patented copper-caged HEPA filter
  • Heated door to ensure superior temperature uniformity and also reduce the potential for condensation to form on the inner glass door
  • Durable stainless steel chamber with coved corners for easy cleaning
  • Exclusive heated copper CO2 inlet not only promotes temperature uniformity but also prevents moisture from being introduced into the chamber
  • Copper shelving option
  • Autoclavable shelving system
Industry Best Warranty: 5 years parts and labor in the USA, 7 years on the IR sensor.



PRICE
$7,119.00

1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions21"W x 22-1/2"D x 27"H
Inside Dimensions15.7"W x 15.7"D x 10.2"H

Product Details

TypeCO2 Incubators
ColorGray
Hertz50/60 Hz
ConvectionWater Jacketed CO2
Temperature Uniformity+/-0.2°C at 37°C
Temperature RangeAmbient +5 to 60 °C
Capacity1.5 FT³ ft³
Voltage115 V
Number of Shelves3
MaterialStainless Steel Interior, Powder Coat Steel Exterior
ControllerDigital PID
DescriptionCO2 Water Jacketed Incubator
Manufacturers Part NumberSCO2W
SensorInfrared
BrandShel Lab
Digital/AnalogDigital

Warranty

Warranty5 Years on Parts and Labor, 7 Years on IR Sensor

Compliance & Certifications

CertificationsTUV-CUE Approval