Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shel Lab

Model # :WBB2235505

MPN #: SCO5W

SHEL LAB® SCO5W CO2 Water Jacketed Incubator, 5.0 Cu.Ft. (142 L), 115V

Product Description
SHEL LAB® SCO5W water jacketed CO2 incubator and is an ideal benchtop or floor model unit for cell culture applications. It provides a precisely controlled, accurate, pure environment throughout the culturing process. SHEL LAB® CO2 incubators are designed to provide the uniform temperatures and highly stable CO2 environments that are necessary to prevent shocks to cells.

Standard Design Features:
  • Digital RH Display
  • Infrared (IR) CO2 Sensor is extremely quick to recover CO2 levels after door openings
  • Unique water jacket design provides excellent temperature uniformity of +/-0.2°C at 37°C
  • Humidity levels maintained through evaporation of up to 95%
  • Patented copper-caged HEPA filter
  • Integral Tank Switcher
  • Stackable with stacking rack
  • Heated door to ensure superior temperature uniformity and condensation prevention
  • Durable stainless steel chamber with coved corners for easy cleaning
  • Exclusive heated copper CO2 inlet
  • Copper shelving option
  • Autoclavable shelving system
Industry Best Warranty: 5 years parts and labor in the USA, plus 7 years on the IR sensor.



PRICE
$10,369.00

1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions26"W x 25-1/2"D x 40-3/10"H
Inside Dimensions19.3"W x 19.8"D x 23"H

Product Details

TypeCO2 Incubators
ColorGray
Hertz50/60 Hz
ConvectionWater Jacketed CO2
Temperature Uniformity+/-0.2°C at 37°C
Temperature RangeAmbient +5 to 60 °C
Capacity5 FT³ ft³
Voltage115 V
Number of Shelves3
MaterialStainless Steel Interior, Powder Coat Steel Exterior
ControllerDigital PID
DescriptionCO2 Water Jacketed Incubator
Manufacturers Part NumberSCO5W
SensorInfrared
BrandShel Lab
Digital/AnalogDigital

Warranty

Warranty5 Years on Parts and Labor, 7 Years on IR Sensor

Compliance & Certifications

CertificationsTUV-CUE Approval