Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shel Lab

Model # :WBB2235506

MPN #: SCO5A

SHEL LAB® SCO5A CO2 Air Jacketed Incubator, 5.0 Cu.Ft. (142 L), 115V

Product Description
SHEL LAB® SCO5A is ideal for sensitive tissue and cell culture applications. It provides the benefits of contamination control with HEPA filtration and great temperature uniformity for even the most demanding incubations.

Standard Design Features:
  • Infrared (IR) CO2_Sensor is extremely quick to recover CO2 levels
  • Unique air jacket design provides excellent temperature uniformity of +/-0.25°C at 37°C
  • Humidity levels maintained through evaporation of up to 95%
  • Data logging capabilities
Designed to Minimize Contamination Includes:
  • Patented copper-caged HEPA filter
  • Heated door to ensure superior temperature uniformity and also reduce the potential for condensation to form on the inner glass door
  • Durable stainless steel chamber for easy cleaning
  • Exclusive heated copper CO2 inlet to prevent moisture from being introduced into the chamber
  • Copper shelving option
  • Autoclavable shelving system
Industry Best Warranty: 5 years parts and labor in the USA, 7 years on the IR sensor.



PRICE
$8,899.00

1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions27-1/2"W x 28-1/2"D x 27-4/5"H
Inside Dimensions20.5"W x 19.8"D x 21.5"H

Product Details

TypeCO2 Incubators
ColorGray
Hertz50/60 Hz
ConvectionAir Jacketed CO2
Temperature Uniformity+/-0.25°C at 37°C
Temperature RangeAmbient +5 to 60 °C
Capacity5 FT³ ft³
Voltage115 V
Number of Shelves3
MaterialStainless Steel Interior, Powder Coat Steel Exterior
ControllerDigital PID
DescriptionCO2 Air Jacketed Incubator
Manufacturers Part NumberSCO5A
SensorInfrared
BrandShel Lab
Digital/AnalogDigital

Warranty

Warranty5 Years on Parts and Labor, 7 Years on IR Sensor

Compliance & Certifications

CertificationsTUV-CUE Approval