Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shel Lab

Model # :WBB2235503

MPN #: SCO6WE

SHEL LAB® SCO6WE CO2 Water Jacketed Incubator, 6.0 Cu.Ft. (171 L), 115V

Product Description
SHEL LAB® SCO6WE is our basic water-jacketed CO2 incubator and is ideal for laboratories with tight budgets. It provides the benefits of contamination control and uncompromising temperature uniformity and stability offered by a water-jacketed design for even the most demanding incubation needs.

Standard Design Features:
  • Infrared (IR) CO2_Sensor is extremely quick to recover CO2 levels after door openings
  • Unique water jacket design provides excellent temperature uniformity of +/-0.2°C at 37°C
  • Data logging capabilities
Designed to Minimize Contamination Includes:
  • Durable stainless steel chamber for easy cleaning
  • Heated door to ensure superior temperature uniformity and also reduce the potential for condensation to form on the inner glass door
  • Exclusive heated copper CO2 inlet not only promotes temperature uniformity but also prevents moisture from being introduced into the chamber
  • Copper shelving option
  • Autoclavable shelving system
Industry Best Warranty: 5 years parts and labor in the USA, 7 years on the IR sensor.

PRICE
$8,799.00

1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions26"W x 26-3/10"D x 40-3/10"H
Inside Dimensions20.3"W x 19.8"D x 25.3"H

Product Details

TypeCO2 Incubators
ColorGray
Hertz50/60 Hz
ConvectionWater Jacketed CO2
Temperature Uniformity+/-0.2°C at 37°C
Temperature RangeAmbient +5 to 60 °C
Capacity6 FT³ ft³
Voltage115 V
Number of Shelves3
MaterialStainless Steel Interior, Powder Coat Steel Exterior
ControllerDigital PID
DescriptionCO2 Water Jacketed Incubator
Manufacturers Part NumberSCO6WE
SensorInfrared
BrandShel Lab
Digital/AnalogDigital

Warranty

Warranty5 Years on Parts and Labor, 7 Years on IR Sensor

Compliance & Certifications

CertificationsTUV-CUE Approval