Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2187558

MPN #: 3020

Thermo Scientific Water Jacketed CO2 Incubator with IR Sensor, 120V, 50/60Hz

Product Description
Thermo Scientific™ Water Jacketed CO2 incubators protect your cultures by surrounding them with an insulated triple-wall cabinet construction and a jacket of temperature conditioned water. This provides unsurpassed protection against unwanted heat loss, even in the event of a power outage! Our incubators are the ideal choice for laboratories concerned with exposing their cultures to potential disruption of power or significant ambient temperature fluctuations.

Features:
  • Unique triple-wall construction protects against ambient temperature fluctuations
  • Large 6.5 cu. ft. corrosion resistant stainless steel chamber
  • Patented, heated dual-pane, inner-glass door minimizes condensation with improved responsiveness and faster temperature recovery
  • Internal shelves are easily installed and removed without tools for easy cleaning
  • Remote alarm contacts for connection to in-house alarm system
  • Stacking kit included for dual stack configuration
  • Choice of TC or IR sensor based CO2 control

Easy to clean
  • Polished stainless steel interior with 100% coved corners is easy to clean, saves time and reduces contamination risk
  • Sturdy stainless steel shelves and supports can be readily removed without tools for easy cleaning, autoclaving or adjustment
  • Patented inner-door gasket is removable and cleanable, and adjusts continually to ensure a tight seal
  • Optional in-chamber HEPA filter snap-fits, making it easy to remove without tools

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$17,879.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight324 lbs
Exterior Dimensions26"W x 25"D x 39-1/2"H
Inside Dimensions26.8"H x 21.3"W x 20"D

Product Details

TypeCO2 Incubators
ColorLight Gray
Hertz50/60 Hz
ConvectionWater Jacketed CO2
Temperature RangeAmbient +5 to 55 °C
Capacity6.5 FT³ ft³
Voltage120 V
Number of Shelves4
MaterialStainless Steel Interior, Powder Coated Steel Exterior
DescriptionWater Jacketed CO2 Incubator with IR Sensor
Manufacturers Part Number3020
SensorIR Sensor
Shelf MaterialStainless Steel
BrandThermo Scientific
Digital/AnalogDigital

Warranty

Warranty1YR yr