Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Shel Lab

Model # :WBB2235501

MPN #: SMI12

SHEL LAB® SMI12 Microbiological Incubator, Dual Stacked, 11.7 Cu.Ft. (332 L), 110-120V

Product Description
SMI12 SHEL LAB Microbiological Incubator is 11.7 cubic feet (332 L). This dual-stacked incubator is perfect for general cell culture and constant temperature applications.

The SHEL LAB Microbiological Incubator Series has been redesigned for optimum performance. Ranging in size from 2 to 11.7 cubic feet (57 to 331 liters), the SMI Series will fit any workspace.

Significantly updating SHEL LAB's General Purpose Incubators, the new 7 inch display provides advanced control functions. With on-screen graphing and real time data, the new SMI controller provides the highest levels of sample security and traceability.

More features of the new SMI incubators include:
  • 7" color display module
  • Capacitive touchscreen usable with laboratory gloves
  • Real time clock for logging events
  • Door alarm
  • On-screen data graphing
  • 4-20ma output for chart recorder or central facility recording
  • Interior outlet
  • Viewing door
  • Stainless steel interior
  • 24 month limited warranty


PRICE
$9,429.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight316 lbs
Exterior Dimensions25-3/10"W x 27-3/10"D x 76"H
Inside Dimensions19.5"W x 20"D x 26"H

Product Details

TypeLab Incubators
ColorGray
Hertz50/60 Hz
ConvectionGravity Convection
Temperature Uniformity+/-0.5°C at 37°C
Temperature RangeAmbient +8 to 70 °C
Capacity11.7 FT³ ft³
Voltage110/120 V
Number of Shelves6
MaterialStainless Steel Interior, Painted Cold Roll Steel Exterior
ControllerDigital
DescriptionMicrobiological Incubator
Manufacturers Part NumberSMI12
BrandShel Lab
Digital/AnalogDigital

Warranty

Warranty2YR yr

Compliance & Certifications

CertificationsUL 61010-1, EN 61010-1, CSA 61010-1, CE