Quincy Lab AE Motor Assembly, 115V
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 401-2025 |
| Type | Incubator Accessories |
| For Use With | Models 10-140AE, 10-180AE, 12-140AE, 12-180AE |
| Voltage | 115 V |
| Color | Yellow/Silver/Black |
| Brand | Quincy Lab |
Related Products
The Incu-Shaker Mini is the most compact shaking incubator in its class. Despite the remarkably small footprint, a large 11.5 x 9.5 in. workspace accepts several different platforms and a variety of flasks, tubes and other common vessels. The standard platform (included) features a non-slip, rubber coated surface, ideal for tissue culture flasks, Petri dishes and staining trays. The convenient Magic Clamp (PATENTED) platform is also available for use with Erlenmeyer flasks and test tube racks. The unique, magnetic attachment method is the easiest way to instantly change between flask ...
SHEL LAB® large-capacity incubators provide extra large capacities while minimizing the amount of floor space needed. The temperature in this large space is kept uniform by integrating a highly responsive microprocessor with an appropriately sized heating element. An independent secondary temperature controller offers the added security of over temperature protection. Ideal for sealed bottles, flasks, and other covered incubation vessels, our unique forced air circulation system creates a one-pass circulation pattern that provides both exceptional temperature uniformity and rapid heat ...
Ideal for the culturing of non-adherent cells, the Incu-Shaker CO2 Mini combines a precision CO2 incubation chamber with an integral orbital shaker, providing the optimum conditions for suspension cell culture. With our unique and proprietary heat distribution technology, the incubator provides the highest levels of temperature accuracy with minimal fluctuation (within 0.1°C). The six-side heating system in combination with a low speed internal fan uniformly spreads air throughout the stainless steel chamber (without air exchange from the external environment). For applications ...
Perform a range of general applications with Thermo Scientific™ Heratherm™ General Protocol Microbiological Incubators. The Heratherm General Protocol Incubator line is designed with sample safety in mind, for applications in pharmaceutical, medical, food and research laboratories. Key Features: Gravity convection provides gentle air flow and minimal drying out Corrosion-resistant stainless-steel chamber (AISI 430) Intuitive user interface for setting temperature Large, easy to read vacuum fluorescent display Exceptionally small footprint Temperature Security: Temperature range ...
Perform drying applications with Thermo Scientific™ Heratherm™ Advance Protocol Microbiological Incubators, which include dual convection technology and deliver excellent temperature consistency. These incubators are an effective and flexible tool in the lab, to be used for multiple applications. Features: Dual convection for application versatility - fan speed adjustable from 0 to 100% Advanced digital timer for daily or weekly ON/OFF cycles Internal socket allows the use of equipment, such as shakers or stirrers, inside the unit Easy to clean, corrosion-resistant ...