Features:
- Ideal for use on aluminum anodized surfaces for clean removal
- Designed for indoor use only
- Moisture and solvent resistant
- Withstands temperatures up to 350° F for 30 minutes
- Crepe paper backing with rubber adhesive
Weights & Dimensions
| Length | 60 |
| Width | 1 |
| Thickness | 6.5 mil |
Product Details
| Type | Masking Tape |
| Material | Crepe Paper |
| Package Quantity | 36 |
| Color | White |
| Manufacturers Part Number | T935213 |
| Brand | 3M Scotch |