Scotch™ Cushion Lock Protective Wrap Dispenser, For Up to 16" Diameter x 12" Wide Rolls, Beige
|
Questions & Answers (0)
Product Description
Dispenser for use with PCW-121000 cushion wrap. Scotch Cushion Lock Dispenser is uniquely designed for optimal dispensing of the Scotch Cushion Lock Protective Wrap. It is easy to refill with Scotch Cushion Lock rolls so you don't slow down your packing operations. Get efficient dispensing without bulky, automated equipment. Accommodates up to 1000 ft of Scotch Cushion Lock Protective Wrap.
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 |
| Width | 7 in |
| Max Material Width | 12 in |
| Roll Diameter | 16 in |
Product Details
| Type | Tabletop Dispenser |
| Color | Beige |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Table Top |
| Applicable Materials | Scotch Cushion Lock Protective Wrap |
| Package Quantity | 1 |
| Manufacturers Part Number | 7100253149 |
| Brand | Scotch |