Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB34809

MPN #: 7000058432

3m™ Scotch® Super 33+™ Vinyl Electrical Tape, 3/4" X 20' - Pkg Qty 10

Product Description
Scotch® Super 33+ Vinyl Electrical Tape, 3/4" x 20'

A premium grade vinyl electrical insulating tape, its aggressive adhesive and elastic backing ensure easy, water-resistant conformation to irregular surfaces in low temperatures, yet will not ooze or melt in high temperatures. 10 rolls per box, priced per roll.

PRICE
$49.20  Sold in packages of 10 / $4.92 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width3/4 in
Size3/4" x 20'

Product Details

TypeSuper 33+
Package Quantity10
DescriptionScotch® Vinyl Electrical Tape
ColorBlack
Manufacturers Part Number7000058432
Mil Thickness7 mil
Brand3M