Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dot Shot

Model # :WBB3204073

MPN #: GD108SR

Dot Shot® 1/4" Super High Tack Glue Stitch, Low Profile

Product Description
Tightly spaced line of dots create a continuous line of glue and is ideal for applications requiring a secure fit.

Features:
  • High tack strength adheres items to virtually any flat surface
  • Bonds instantly
  • Attach paper, coupons, business or reply cards to samples
  • Clear dots remove cleanly and easily
  • Faster and safer than hot glue guns
  • Non-toxic, odorless and FDA compliant
  • For use with Dot Shot® Pro Dispenser Gun GDDISP


PRICE
$46.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4

Product Details

TypeGlue Dot
Package Quantity3000
ColorClear
Manufacturers Part NumberGD108SR
For Use WithPaper, Card
BrandDot Shot