Elmer's® Washable School Glue, 1 gal, Liquid
Write a Review
|
Questions & Answers (0)
Product Description
Generations of school children have grown up with Elmer's white school glue. It's safe and washable. For school projects using cardboard, cloth, leather, paper or wood. Dries clear. Adhesive Type: Liquid; Color Dried: Clear; Color on Application: White; Washable: Yes.
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Glue |
| Package Quantity | 1 Each |
| Color | Clear |
| Manufacturers Part Number | E340 |
| For Use With | Cardboard, Cloth, Leather, Papers, Wood |
| Brand | Elmer's |