Entrance Mats
Durable entrance floor mats can withstand heavy foot traffic while effectively trapping dirt, moisture, and debris. With features such as anti-slip backing and beveled edges, entrance mats minimize the risk of slips and falls. Many floor entrance mats are resistant to stains, mold, and mildew. Best for use in high-traffic areas like schools, office buildings, retail stores, healthcare facilities, and more.
Most Relevant
Scraper Wiper Runner Mats

Scraper/wiper runner mats can be used for indoor and outdoor applications. Some models are bonded to a heavy duty slip and stain resistant vinyl base, making them ideal for entryways or high traffic areas. Runner mats scrape dirt and grit off shoes and are available in various sizes and colors.
| Compare | Image | Width | Length | Thickness | Surface Material | Pattern | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 6 ft | 1 To 60 ft | 3/8 in | Polypropylene | Ribbed | WB606631RD | as low as $13.25 Save $0.50 (4%) | |||
![]() | 6 ft | 12 ft | 3/8 in | PET | Raised Squares | WBB2339085 | $589.00 | |||
![]() | 4 ft | 8 ft | 3/8 in | PET | Raised Diamond | WBB625279 | $269.95 | |||
![]() | 3 ft | 4 ft | 3/8 in | PET | Raised Squares | WBB2338975 | $86.95 | |||
![]() | 3 ft | 10 ft | 3/8 in | PET | Raised Diamond | Charcoal | WBB625404 | $229.95 | ||
![]() | 3 ft | 5 ft | 3/8 in | PET | Raised Squares | Charcoal | WBB3233032 | $105.95 | ||
![]() | 4 ft | 1 To 60 ft | 3/8 in | Polypropylene | Ribbed | WB606630CH | as low as $7.90 Save $0.40 (5%) | |||
![]() | 3 ft | 1 To 60 ft | 3/8 in | Polypropylene | Ribbed | WB606629BL | as low as $7.10 Save $0.30 (4%) | |||
![]() | 3 ft | 4 To 60 ft | 3/8 in | PET | Raised Herringbone | WB268609BK | $27.95 | |||
![]() | 4 ft | 8 ft | 3/8 in | PET | Raised Squares | Charcoal | WBB2339052 | $265.95 |
Showing 1-10 of 89 results
Wiper Mats

Wiper Mats are meant to be the last line of defense before someone enters your facility. These entrance mats are designed for heavy-duty use after a scraper mat has picked up the majority of the dirt and water. Some models are fade and stain-resistant. A wide selection of wiper mats are available to help meet the needs of any entryway.
Scraper Mats

Indoor/outdoor scraper mats are the perfect solution for high-traffic entryways. These heavy-duty entrance mats effectively scrape tough dirt and grime off shoes. Some models feature a slip-resistant base and are made from recycled materials. Other features and dimensions vary per model, a wide selection of scraper mats are available.
Showing 1-10 of 48 results
Safety Message Mats

Safety Message mats alert those who are walking into your facility or a certain area within your facility what they may need to know before entering. Some mats feature a heavy-duty vinyl backing that reduces mat movement. A wide variety of messages are available and mats come in various sizes.
Outdoor Corrugated Rubber Ramp Mats

Outdoor corrugated rubber ramp mats offer great traction regardless of any wetness or debris. The corrugated surface pattern and rubber flooring helps prevent slips and keeps foot traffic safe. Outdoor rubber mats are easy to clean and are available in various lengths.
Steel Link Entrance Mats

Steel link entrance mats help remove dirt, mud, gravel, and snow from shoes. Steel link mats are flexible and rust-resistant. Easy to roll up for cleaning and storing, these mats are ideal for any commercial or residential application. A wide selection of sizes are available to help meet any entryway needs.















