Winco SCRP-4B Blade for SCRP-12 - Pkg Qty 10
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 2-9/10 in |
| Height | 3/5 in |
Product Details
| Type | Blade |
| Package Quantity | 10 |
| Description | Blade for SCRP-12 |
| Manufacturers Part Number | SCRP-4B |
| Brand | Winco |
Related Products
Vollrath, Cayenne 36" Flat Top Electric Griddle, 220V Features: Superior element design ensures even heating over entire cooking surface Fast startup and recovery times Heavy-duty polished cooking surface for high heat retention 1/2" griddle plate is fully welded to base 2-1/2" back and sloped side splashes Knob guards protect against accidental changes or damage Internally-mounted grease collection pan for cleaner appearance and easier cleaning & maintenance Independent controls per each 12" heating zone, creating multiple stations in one unit Cooking surface depth: 16 1/2" All units ...
Vollrath, Cayenne 24" Flat Top Electric Griddle, 40716, 13.6 Amps, 3000 Watts Features: Superior element design ensures even heating over entire cooking surface Fast startup and recovery times Heavy-duty polished cooking surface for high heat retention Griddle plate is fully welded to base 2 1/2" back and sloped side splashes Knob guards protect against accidental changes or damage Internally-mounted grease collection pan for cleaner appearance and easier cleaning and maintenance 120V, 14" unit (40715) is ideally sized for buffet, brunch, or catering applications 36" (40717) model ...
The efficient 3/4" griddle plate offers the thickness of even heat distribution and retention. The result is faster cook times, greater moisture retention, and a higher product yield so you serve a higher quality, moist product. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All Griddles carry ETL approval for gas and sanitation that pass USA requirements for use in food service. Cooking surface dimensions - 495.8 sq. in. Construction: Stainless steel front, sides, and backsplash Double wall construction with ...
The efficient 3/4" griddle plate offers the thickness of even heat distribution and retention along with the Iron Range "quick on" that turns the burners on when the probes sense temperature drop. This gives you important quick temperature recovery when cooking. The result is faster cook times. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All Griddles carry ETL approval for gas and sanitation that pass USA requirements for use in food service. Cooking surface dimensions - 739.6 sq. in. Construction: Stainless ...
Crown Verity Mobile Outdoor Griddle 48" LP - MG-48 The Crown Verity pro griddle is designed to cook high volumes of product in a short period of time and converts to a charbroiler for dual function use. Griddles are constructed of 5/16" cold rolled steel with stainless steel splash guards and a removable stainless steel grease tray. This versatile unit is ideal for resorts, country clubs, caterers, and service clubs.