Crown Verity Mobile Outdoor Griddle 60" LP - MG-60
Write a Review
|
Questions & Answers (0)
Product Description
The Crown Verity pro griddle is designed to cook high volumes of product in a short period of time and converts to a charbroiler for dual function use. Griddles are constructed of 5/16" cold rolled steel with stainless steel splash guards and a removable stainless steel grease tray. This versatile unit is ideal for resorts, country clubs, caterers, and service clubs.
PRICE
$8,049.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 70 in |
| Depth | 28 in |
| Height | 43-1/2 in |
| Weight | 348 lbs |
| Cooking Surface Dimensions | 58"L x 21"D |
Product Details
| Color | Gray |
| Material | Stainless Steel |
| Burner Temperature Control | Dial |
| Description | Outdoor Griddle |
| Package Quantity | 1 |
| Manufacturers Part Number | CV-MG-60 |
| BTU | 129000 |
| Fuel Type | LP |
| Number of Burners | 8 |
| Brand | Crown Verity |
Warranty
| Warranty | 1 Year parts and Labor, 10 years on burners and cooking grates |
Compliance & Certifications
| Certifications | UL-ETL |