Square Scrub Pivot 20" x 14" SQP Pad, Brown, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
The 14" x 20" SQP is a thin pad designed to remove floor finish without chemicals. Remove several layers of acrylic finish to prep for recoating. USE dry or wet on VCT and tile.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 x 14 in |
Product Details
| Type | SQP Pad |
| Package Quantity | 10 |
| Pad Shape | Rectangular |
| Color | Brown |
| Manufacturers Part Number | SS P1420SQP |
| Floor Type | Vinyl Composition Tile (VCT), Tile |
| For Use With | Pivot 20" |
| Machine Speed | 3450 rpm |
| Brand | Square Scrub |