Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pro-Line

Model # :WBB2262679

MPN #: SCS2424

Pro-Line SCS2424 Adjustable Scale Stand 24"W x 24"L x 24" - 30"H

Product Description
Pro-Line SCS2424 Adjustable Scale Stand, 24"W x 24"L x 24" - 30"H

Scale Stand is 24"W x 24"L adjusts via pull pin adjustment from 24" - 30" high. Light Gray powder coat frame and a white plastic laminate work surface with "T" mold edging.

PRICE
$525.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height30 in
Weight Capacity750 lbs
Weight46 lbs

Product Details

Assembly RequiredYes
TypeScale Stand
ColorGray
MaterialSteel, Plastic Laminate
Package Quantity1
Manufacturers Part NumberSCS2424
BrandPro-Line

Warranty

Warranty1 yr