Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214284

MPN #: PS-4045-CK

Vestil™ Adjustable Pallet Stand with Casters, 48-13/16"L x 40-1/2"W x 16-13/16"H. 1500 lb. Cap.

Product Description
The adjustable pallet stand is designed to manually adjust to three (3) different ergonomic working heights. The stand includes a (3) three position manual adjusting bar with spring assist to help raise and lower the deck. The pallet stand must be empty when adjusting the height. It rolls smoothly on two (2) glass-filled-nylon rigid and two (2) swivel casters with a brake.

Features:
  • Unique design works as a variable-height ergonomic work station
  • Built-in springs assist with height adjustment
  • Welded steel construction provides long lasting use
  • Powder coat blue finish gives unit an attractive appearance and long lasting coat


PRICE
$965.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48-13/16 in
Width40-1/2 in
Height16-13/16 in
Lowered Height16-13/16 in
Raised Height42-13/16 in
Weight278 lbs
Max Weight Capacity1500 lbs

Product Details

Assembly RequiredYes
TypePallet Stand
ColorBlue
Lift TypeSpring Lift
Weight Capacity Range1500 lbs
MaterialSteel
Manufacturers Part NumberPS-4045-CK
ShapeSquare
BrandVestil

Warranty

Warranty90 days