- Durable powder coated finish
- Strong 14-gauge steel deck construction
- Decks have rounded corners that prevent damage to walls and door frames
- 8" rubber/mold-on casters
Note: Image shown with open handle. Final product comes with crossbars on handle
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 29 in |
| Weight Capacity | 1200 lbs |
| Weight | 93 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 24 in |
| Deck Length | 48 in |
Product Details
| Assembly Required | No |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Green |
| Wheel Type | Mold-On |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | SD-98-2448-RTE-409-24 |
| Brand | Fairbanks |
Warranty
| Warranty | 2 Years |