- Tread Plate Deck with dimensions of 18" by 60"
- Deck is 10.75 inches from floor at centre
- Handle height is 60"
- Removable handles
- 2 rigid centre casters and 4 swivel end casters allow trucks to turn on their own radius. Provides easy manoeuvrability in narrow aisles and confined areas
Wesco® Galvanized Steel U-Boat Truck, 1750 lb. Capacity, 63"L x 18"W x 60"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$495.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 18 in |
| Height | 60 in |
| Weight Capacity | 1750 lbs |
| Weight | 110.5 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 18 in |
| Center Wheel Diameter | 8 in |
| Deck Length | 60 in |
| Deck Height | 10-3/4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Standard U-Boat Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Caster Type | (2) Rigid, (4) Swivel |
| Number of Levels | 1 |
| Wheel Type | Solid |
| Country of Origin | Made in China |
| Material | Steel |
| Manufacturers Part Number | 273292 |
| Number of Wheels | 4 |
| Brand | Wesco |
Warranty
| Warranty | 90 Days |