Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3254041

MPN #: DCH911Z2

DeWalt® SDS-MAX Inline Chipping Hammer, 15 Amp, 60V, Yellow/Black

Product Description
Quickly break down dense concrete with the 60V MAX 27 lbs. Cordless SDS Max Inline Chipping Hammer featuring up to 27 Joules of impact energy. This hammer tackles horizontal and downward chipping for high-performance in mid-to-lower wall and flooring tasks and is ideal for wall breaching, channel creation as well as bushing and scarifying. With up to 1,620 BPM, this hammer has a 1-5 in. chipping range. Maximum initial battery voltage (measured without a workload) is 20 and 60 volts. Nominal voltage is 18 and 54. †According to EPTA-Procedure 05/2009.

Features:
  • Rear Handle Design Allows for Comfortable Operation In horizontal and downward chipping
  • Wireless tool control technology enables the user to link the tool to the dcv585 60-volt MAX dust extractor for remote extractor activation
  • This cordless chipping hammer comes Tag Ready so individuals and companies can attach a DeWalt® Tag (sold separately) to track its location via the DeWalt® Tool Connect app
  • The integrated Shocks Active Vibration Control system is designed to minimize vibration felt at the handles compared to chipping hammers without this feature
  • 2 Year Warranty
Applications
  • Wall Breaching
  • Slab Removal
  • Channel Creation
  • Surface Preparation
Includes
  • (2) DCB615 Flexvolt® 20V/60V MAX 15Ah Battery
  • (1) 12 Amp Fast Charger
  • (1) Case


PRICE
$1,715.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width5-5/8
Height12
Weight27 lbs
Tool Weight27 lbs

Product Details

Blows per Minute1350 - 1620 BPM
TypeInline Chipping Hammer
ColorYellow/Black
Amperage15 A
For Use WithConcrete
ChuckSDS-MAX
Voltage60 V
MaterialPlastic
DescriptionSDS-Max Inline Chipping Hammer
Impact Energy27
Manufacturers Part NumberDCH911Z2
BrandDeWalt