Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WBB3133927

MPN #: XPH14T

Makita® 1/2" Brushless Cordless Hammer Driver Drill Kit, 2 Speed

Product Description
The 18V LXT® Brushless Cordless ½" Hammer Driver-Drill Kit (XPH14T) breaks new ground with a full 1,250 in.lbs. of Max Torque for the most demanding drilling and driving applications and 0-31,500 BPM for faster hammer drilling into masonry materials. The XPH14Z is positioned at the top of the LXT line-up of driver-drills.
The XPH14T has a more compact and ergonomic design, 14% shorter than the previous model. It's powered by a Makita brushless motor for longer run time, increased power and speed, and longer tool life. With a 2-speed transmission (0-550 & 0-2,100 RPM), the XPH14T can tackle a wide range of drilling, fastening and hammer drilling applications. Other features include an all-metal ½" self-ratcheting chuck for improved bit-gripping strength, L.E.D. lights, and a rubberized soft grip for increased comfort.
It's part of Makita's expanding 18V LXT System, the world's largest cordless tool system powered by 18V lithium-ion slide-style batteries. Makita® 18V LXT® Lithium-Ion Batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.
For improved tool performance and extended battery life, Makita created Star Protection Computer Controls™. Star Protection is communication technology that allows the-Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita® 18V LXT® Lithium-Ion Batteries with the-Star symbol on the battery indicating Star Protection inside."

Features:
  • Makita built BL™ Brushless Motor delivers 1,250 in.lbs. of Max Torque
  • Compact and ergonomic design at only 7" long; 14% shorter than previous model
  • 2-speed transmission (0-550 & 0-2,100 RPM) for a wide range of drilling, fastening and hammer drilling applications
  • 0-31,500 BPM for faster hammer drilling in masonry materials
  • All metal 1/2" self ratcheting chuck for improved bit gripping strength and durability
  • Weighs only 6.0 lbs. with battery for reduced operator fatigue
  • L.E.D. lights illuminate the work area
  • Rubberized soft grip provides increased operator comfort
  • Efficient BL™ Brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
  • The electronically-controlled BL™ Brushless Motor efficiently uses energy to match torque and RPM to the changing demands of the application
  • Features Extreme Protection Technology (XPT™) which is engineered to provide increased dust and water resistance in harsh job site conditions
  • 18V LXT® Lithium-Ion 5.0Ah battery BL1850B, features an integrated L.E.D. battery charge level indicator
  • 18V LXT® Lithium-Ion 5.0Ah battery BL1850B reaches a full charge in 45 minutes or less
  • Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
  • Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
  • Rapid Optimum Charger has a built-in fan to cool the battery for faster, more efficient charging
  • Makita technology delivers category-leading charge time so the battery spends more time working and less time sitting on the charger
  • Compatible with Makita 18V Lithium-Ion batteries with a Star symbol (battery sold separately)
  • 3-year limited warranty on tool, battery and charger
  • Only use genuine Makita batteries and chargers


PRICE
$395.95

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7
Weight6 lbs
Chuck Size1/2 in

Product Details

Battery TypeLithium-Ion
TypeHammer Driver Drill Kit
StyleHammer Driver Drill
LED LightYes
Voltage18 V
Includes(2) 18V LXT® Lithium-Ion batteries, rapid charger and bag
Rate Of Impact (BPM)0 - 8,250 / 0 - 31,500
Manufacturers Part NumberXPH14T
BrandMakita
Speed0 - 550 / 0 - 2,100 ft/min

Warranty

Warranty3 yr