Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WB700180

MPN #: DCK494P2

DeWalt® FLEXVOLT 60V MAX Li-Ion 1-9/16" SDS-plus Brushless Comb Rotary Hammer Kit 9.0Ah

Product Description
The DCH481X2 60V Max Brushless 1-9/16" SDS Max Combination Hammer is a light weight high-performance hammer that is powered by a DEWALT brushless motor and durable German engineered mechanism. The DCH481 delivers 6.1 joules of impact energy for fast drilling, even in the hardest concrete. The light weight design makes it ideally suited for horizontal serial drilling for #4 - #8 rebar, dry coring and chipping in any mid to upper wall and ceiling application. The patented E-Clutch ® system provides enhanced control to the user in a bind up situation and can help minimize sudden torque reaction compared to standard clutches. The Active Vibration Control® technology employed delivers reduced user vibration for less user fatigue and greater productivity. With its balanced design, SHOCKS® Active Vibration Control® technology and Extreme Run Time, this hammer is ideally suited for all day use, even in the hardest concrete.

Features:
  • 6.1J's of impact energy provides corded power without the cord
  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature.
  • Two 20V/60V MAX* FLEXVOLT 9.0Ah Batteries and True Chisel Rotation
  • E-Clutch for maximum control in bind-up situations - A Perform and Protect feature.
  • DEWALT built brushless motor for all day runtime and durability


PRICE
$959.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight25.6 lbs
Chuck Size1 9/16 in

Product Details

StyleRotary Hammer
TypeCordless
Voltage60 V
Rate Of Impact (BPM)0 - 3,150
Impact Energy6.1
Manufacturers Part NumberDCK494P2
ClutchE-CLUTCH™ AND INTEGRAL MECHANICAL CLUTCH
BrandDeWalt
Speed540 ft/min

Warranty

Warranty3 Year Limited